Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Odin® Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
- Sensori® valve trim handle kit
- Includes 1 handle
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Material:
- Zinc
- Number of Handles:
- Single Handle