Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)
Odin® Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Sensori® valve trim handle kit
- Includes 1 handle
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Width:
- 4-69/100 in