This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet

You last purchased this on
 
Brizo

Odin® Single Handle Monoblock Bathroom Sink Faucet

  • Fast #
  • Part #D65175LFGL
  • Item #7717194
  • Manufacturer Part #65175LF-GL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Single Handle Monoblock Bathroom Sink Faucet

  • Fast #
  • Part #D65175LFGL
  • Item #7717194
  • Manufacturer Part #65175LF-GL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 3 in. deck thickness
  • Ceramic cartridge
  • Optional red/blue temperature indicating glide ring
  • Must order drain separately; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Luxe Gold®
Deck Plate Included:
No
Depth:
6-31/100 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
8-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
8-63/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes