Single Handle Thermostatic Valve Trim in Luxe Gold
Odin® Single Handle Thermostatic Valve Trim in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with MultiChoice® Universal Rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- Covered under Brio's limited lifetime residential warranty
- Premier finishing process - finish will resist rusting and corrosion through everyday use
- Coordinates with products from the Odin line seamlessly
- Thermostatic valve trim
- Dual cartridge control water temperature and volume independently
- Rough-in valve not included
- Complies with ADA standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- Width:
- 7-1/2 in