This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Luxe Gold

Brizo

Odin® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66675GL
  • Item #7720533
3.4 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66675GL
  • Item #7720533
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Covered under Brio's limited lifetime warranty
  • Superior finishing process - trim finish covered under lifetime warranty
  • The Odin collection pairs a clean, Scandinavian design with a wealth of cutting-edge technologies
  • Single function cartridge – dial controls volume of water
  • Recommended operating pressure between 45 and 85 psi
  • Escutcheon (trim plate) diameter: 2-5/32 in
  • ADA compliant
  • All necessary mounting and installation hardware included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-7/8 in
Diameter:
2-39/250 in
Escutcheon Height:
2-5/32 in
Escutcheon Width:
2-5/32 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
2-39/250 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
3-289/500 in