This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

You last purchased this on
 
Brizo

Odin® Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #DT66673BL
  • Item #9258713
  • Manufacturer Part #T66673-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #DT66673BL
  • Item #9258713
  • Manufacturer Part #T66673-BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 672
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Volume control is required for every outlet and every set of body sprays
  • Volume control has a recommended working pressure of 40-80 psi
  • Rough accommodates installation depths of 2-1/8 in to 2-3/4 in
  • RP100304 extends installation depth up to 3-1/4 in
  • Must order rough separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
2-3/16 in
Escutcheon Width:
2-3/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No