This product requires certification to purchase.

Single Robe Hook in Deluxe Gold

You last purchased this on
 
Brizo

Odin Single Robe Hook in Deluxe Gold

Brand image
You last purchased this on
 
Brizo

Odin Single Robe Hook in Deluxe Gold

  • Fast #
  • Part #D693575GL
  • Item #7787197
  • Manufacturer Part #693575-GL
4.3 out of 5 Customer Rating
1-Hook Robe Hook

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
1-5/8 in
Base Plate Width:
1-5/8 in
CARB OTC LEED Compliant:
No
Collection:
Odin
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-13/100 in
Diameter:
1-5/8 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-1/8 in
Width:
1-5/8 in


Customers Also Bought
1–6 of 18 items
Part #D691875GL
Item #7716961
4.4 out of 5 Customer Rating
Requires Certification
Part #D694675GL
Item #7716621
3.7 out of 5 Customer Rating
Requires Certification
Part #D692475GL
Item #7716870
3.3 out of 5 Customer Rating
Requires Certification
Part #D695075GL
Item #7716995
5 out of 5 Customer Rating
Requires Certification
Part #D691830GL
Item #7561826
5 out of 5 Customer Rating
Requires Certification
Part #D695035GL
Item #7211913
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D691875GL
Item #7716961
4.4 out of 5 Customer Rating
Requires Certification
Part #D692475GL
Item #7716870
3.3 out of 5 Customer Rating
Requires Certification
Part #D695075GL
Item #7716995
5 out of 5 Customer Rating
Requires Certification
Part #D694675GL
Item #7716621
3.7 out of 5 Customer Rating
Requires Certification
Part #D693476GL
Item #7958059
5 out of 5 Customer Rating
Requires Certification
Part #D69535PN
Item #2235610
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing