Square Open Towel Ring in Luxe Gold
Odin Square Open Towel Ring in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Odin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-31/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-5/16 in
- Ring Type:
- Open
- Shape:
- Square
- Width:
- 6-5/8 in