Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)
Odin® Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes Sensori® thermostatic cartridge and trim
- Features Sensori® thermostatic control to maintain outlet temperature at +/- 3.6° F
- Handle controls temperature. Must be used with Sensori® volume controls
- Markings indicate hot and cold temperature
- Features high temperature limit stop at 120? F
- Must order rough separately
- Installation accommodates wall thickness up to 5/8"
- RP72604 extension kit extends rough installation up to 1 3/4"
- Must order handle separately
- Field adjustable to limit rotation into hot water zone
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2 in
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No