Trip Lever in Luxe Gold
Odin® Trip Lever in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1008-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from zinc
- Covered under Brizo's limited lifetime warranty
- Premier finishing process - finish will resist rust and corrosion through everyday use
- Coordinates seamlessly with the Odin Collection
- All hardware required for installation is included
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/4 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 9-1/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- UPC:
- 034449863995
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in