Trip Lever in Matte Black
Odin™ Trip Lever in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Industrial, Residential
- Collection:
- Odin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Diameter:
- 1-5/8 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 10-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in