This product requires certification to purchase.

Two Handle Cross Handle in Brilliance® Brushed Nickel

You last purchased this on
 
Brizo

Odin® Two Handle Cross Handle in Brilliance® Brushed Nickel

  • Fast #
  • Part #DHX5373BNWD
  • Item #9258618
  • Manufacturer Part #HX5373-BNWD
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Two Handle Cross Handle in Brilliance® Brushed Nickel

  • Fast #
  • Part #DHX5373BNWD
  • Item #9258618
  • Manufacturer Part #HX5373-BNWD
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Widespread lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • WD finish features Guyana teak wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Brushed Nickel
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2-19/50 in
Material:
Zinc, Wood
Number of Handles:
Two Handle
Origin:
Global
Width:
1-1/2 in