Two Handle Lever Handle Kit in Brilliance® Luxe Gold®
Odin® Two Handle Lever Handle Kit in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
Product Details
- Roman tub handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T67475-LHP, T67375-LHP
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- WaterSense Labeled:
- Yes
- Width:
- 2-3/4 in