This product requires certification to purchase.

Two Handle Lever Handle Kit in Polished Chrome

You last purchased this on
 
Brizo

Odin® Two Handle Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL675PC
  • Item #9258638
  • Manufacturer Part #HL675-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Two Handle Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL675PC
  • Item #9258638
  • Manufacturer Part #HL675-PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Roman tub handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
Fits Model:
T67475-LHP, T67375-LHP
GSA Approved:
No
Handle Type:
Lever
Height:
4-7/8 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
WaterSense Labeled:
Yes
Width:
2-3/4 in