Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)
Odin® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Spout features hidden water-efficient, laminar flow aerator
- 3-hole installation
- 8 1/2" spout length; adjustable rough (2 1/8" - 3 1/4")
- Ceramic cartridge
- Rough and trim included
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- Must order handles separately
- Must order drain separately
- 1.2 gpm model also available
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Deck Plate Included:
- No
- Depth:
- 8-21/25 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-69/100 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- WaterSense Labeled:
- Yes
- Width:
- 13-3/16 in