This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)

You last purchased this on
 
Brizo

Odin® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #D65375LFBNLHPECO
  • Item #9258606
  • Manufacturer Part #65375LF-BNLHP-ECO
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #D65375LFBNLHPECO
  • Item #9258606
  • Manufacturer Part #65375LF-BNLHP-ECO
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceramic cartridge
  • 3-hole deck-mount installation
  • Accommodates up to 3” deck thickness
  • Laminar flow aerator
  • Must order handles separately
  • Must order drain separately
  • 1.5 gpm model also available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Brushed Nickel
Deck Plate Included:
No
Depth:
6-1/4 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Metal
Height:
9 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes