Wall Mount Toilet Tissue Holder in Brushed Nickel
Odin Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Odin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 7 in