Widespread Bathroom Faucet Lever Handles in Luxe Gold
Odin® Widespread Bathroom Faucet Lever Handles in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Widespread lavatory handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Fits Model:
- 65375LF-LHP, 65375LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in