Widespread Bathrrom Faucet Low Lever Handles in Matte Black
Odin® Widespread Bathrrom Faucet Low Lever Handles in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Widespread lavatory handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Fits Model:
- 65375LF-LHP, 65375LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Width:
- 2-1/2 in