Wood Handle Kit in Polished Nickel with Wood
Odin® Wood Handle Kit in Polished Nickel with Wood
Frequently Purchased Together
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
- Handle features Guyana Teak Wood
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Wood
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 4 in
- Material:
- Wood
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 7/8 in