Zinc Handle in Brushed Nickel
Odin® Zinc Handle in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Wall mount tub filler handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 5 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 4-69/100 in