This product requires certification to purchase.

Zinc Handle in Brushed Nickel

You last purchased this on
 
Brizo

Odin® Zinc Handle in Brushed Nickel

Brand image
You last purchased this on
 
Brizo

Odin® Zinc Handle in Brushed Nickel

  • Fast #
  • Part #DHX5373BN
  • Item #9258721
  • Manufacturer Part #HX5373-BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Widespread lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • WD finish features Guyana teak wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2-3/8 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #DHX5373PC
Item #9194370
4 out of 5 Customer Rating
Requires Certification
Part #DHL5334NKNM
Item #9530141
5 out of 5 Customer Rating
Requires Certification
Part #DHW5332GL
Item #9529840
4.4 out of 5 Customer Rating
Requires Certification
Part #DHL5335GLNM
Item #9529895
5 out of 5 Customer Rating
Requires Certification
Part #DHL5333GLNM
Item #9530000
5 out of 5 Customer Rating
Requires Certification
Part #DHX5375GL
Item #9258704
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHLK177BLWD
Item #9114792
4 out of 5 Customer Rating
Requires Certification
Part #DHX5875GLWD
Item #9258702
4 out of 5 Customer Rating
Requires Certification
Part #DHL6675BL
Item #9258676
5 out of 5 Customer Rating
Requires Certification
Part #DHLK175MW
Item #9198630
3.3 out of 5 Customer Rating
Requires Certification
Part #DHL675GL
Item #9258626
5 out of 5 Customer Rating
Requires Certification
Part #DHLB175SS
Item #9114866
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing