This product requires certification to purchase.

BRIZO OTHER: MOUNTING HARDWARE

You last purchased this on
 

BRIZO OTHER: MOUNTING HARDWARE

  • Fast #
  • Part #DRP103253PN
  • Item #10002500
  • Manufacturer Part #RP103253PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

BRIZO OTHER: MOUNTING HARDWARE

  • Fast #
  • Part #DRP103253PN
  • Item #10002500
  • Manufacturer Part #RP103253PN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Depth:
1-3/4 in
Height:
1/2 in
Material:
Brass