Other
Frequently Purchased Together
Product Details
Product Details
- 3/4" rough-in
- Volume controls are required for every outlet and every set of body sprays (up to max flow)
- Extension kit not required. Rough accommodates up to 3 1/4 in. wall thickness.
- Extension kit not required. Rough accommodates up to 3 1/4" wall thickness.
- Provides precise handle alignment
- 1-piece brass construction cartridge and stem. Solid brass extension sleeve.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Other
- Depth:
- 1-1/4 in
- Flow Rate:
- 16.2 gpm
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Forged Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in