This product requires certification to purchase.

Lavatory Faucet Valve

You last purchased this on
 
Brizo

Other Lavatory Faucet Valve

  • Fast #
  • Part #DR35000WS
  • Item #9291190
  • Manufacturer Part #R35000-WS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Other Lavatory Faucet Valve

  • Fast #
  • Part #DR35000WS
  • Item #9291190
  • Manufacturer Part #R35000-WS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sensory® Valve Body Only
  • 3/4" Rough-in
  • Max flow rate 11.8 gpm @ 60 psi, 45 L/min @ 414 kPa
  • WS = with stops
  • Accepts single-function thermostatic cartridge that ships with Sensory® trim
  • No back-to-back capability
  • RP72604 Extension Kit extends rough installation up to 1 3/4"
  • Product does not permit back-to-back installation
  • Pressure maximum: 300 psi
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Other
Depth:
4-1/4 in
Height:
4-47/50 in
IAPMO Listed:
Yes
Length:
4-1/4 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Valve Body Material:
Forged Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No