This product requires certification to purchase.

Plastic Grid Strainer in Polished Nickel

You last purchased this on
 
Brizo

Plastic Grid Strainer in Polished Nickel

  • Fast #
  • Part #DRP72412PN
  • Item #4350052
  • Manufacturer Part #RP72412PN
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Plastic Grid Strainer in Polished Nickel

  • Fast #
  • Part #DRP72412PN
  • Item #4350052
  • Manufacturer Part #RP72412PN
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 975
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 3/8" diameter grid strainer
  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Drain Component Type:
Grid Strainer
Height:
6-13/16 in
IAPMO Listed:
No
Material:
Plastic
Strainer Size:
2-3/8 in
Trim Ring:
No
UL Listed:
No