Repair Kit for Model R66000-WS and T66T030
Repair Kit for Model R66000-WS and T66T030
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2176-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Depth:
- 22/25 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Brizo
- Fits Model:
- R66000-WS, T66T030
- GSA Approved:
- No
- Height:
- 4-63/100 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449695916
- WaterSense Labeled:
- No