Repair Kit for Model T60090, T60290 and T60490
Repair Kit for Model T60090, T60290 and T60490
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2550-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Brizo
- Fits Model:
- T60090, T60290, T60490
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449714075
- WaterSense Labeled:
- No