*CVR* *ROOK RT HDL BSE OCT SEAL NUT
Rook *CVR* *ROOK RT HDL BSE OCT SEAL NUT
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3 in
- Handle Material:
- Metal
- Height:
- 1 in