1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper
Rook® 1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4-1/2 in. diameter brass flange
Documents
Specifications
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 4-1/2 in
- Height:
- 1-11/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-11/16 in x 4-1/2 in
- UL Listed:
- No