This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Brizo

Rook 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691861PC
  • Item #7005971
  • Manufacturer Part #691861-PC
5 out of 5 Customer Rating
Brand image
Brizo

Rook 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691861PC
  • Item #7005971
  • Manufacturer Part #691861-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
2-31/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
UPC:
034449783798
Width:
18 in