2 Robe Hook in Venetian Bronze
Rook 2 Robe Hook in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5-19/100 in
- Height:
- 4-63/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 5-3/16 in
- Width:
- 2-5/16 in