4-1/2 in. Brass Basket Strainer
Rook® 4-1/2 in. Brass Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Polypropylene drain housing
- Brass strainer and basket
- Top-mount flange installation for 3.5 in sink openings
- 4 1/2 in. diameter brass flange
- 1 1/2 in. x 11 1/2 in. NPSM threads
Specifications
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Height:
- 2-7/16 in
- Material:
- Brass
- Origin:
- Global
- Strainer Size:
- 4-1/2 in