8 in. Towel Bar
Rook™ 8 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook™ bath collection is an arresting, modern interpretation of a stately aesthetic
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 10-31/100 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/2 in