Air Gap in Luxe Steel
Rook Air Gap in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
- Polyethylene body
- 5/8 in dishwasher inlet, 7/8 in outlet
- 1-7/8 in diameter, 2-1/8 in long brass cap
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Rook
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Diameter:
- 1-15/16 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- Height:
- 2-7/16 in
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Polypropylene
- Product Type:
- Air Gap
- Weight:
- 0.318 lb