Air Gap in Polished Gold
Rook® Air Gap in Polished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polyethylene body
- 5/8" dishwasher inlet, 7/8" outlet
- 1 7/8" diameter, 2 1/8" long brass cap
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Diameter:
- 1-15/16 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- Height:
- 2-11/25 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Material Type:
- Nitrile, Polypropylene
- Product Type:
- Air Gap
- UPC:
- 034449923507
- Weight:
- 0.361 lb
- Width:
- 1-5/8 in