This product requires certification to purchase.

You last purchased this on
 
Brizo

Rook®

  • Fast #
  • Part #D63074LFGL
  • Item #8028925
  • Manufacturer Part #63074LF-GL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Rook®

  • Fast #
  • Part #D63074LFGL
  • Item #8028925
  • Manufacturer Part #63074LF-GL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • Touch-Clean® nozzles – swipe away mineral deposits
  • 1-hole installation
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
8-5/8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No