Diverter Tub Spout in Brilliance® Luxe Gold®
Rook® Diverter Tub Spout in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Pallet: 468-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempAssure® thermostatic valve cartridge
- Multi-function showerhead featuring H2Okinetic Technology®
- Integrated pull-up diverter tub spout
- 9" long
- Solid brass construction
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Diameter:
- 3-1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Model:
- Rook™ T60461
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 9-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull Down Diverter
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449868624
- WaterSense Labeled:
- Yes