This product requires certification to purchase.

Double Robe Hook in Deluxe Gold

You last purchased this on
 
Brizo

Rook Double Robe Hook in Deluxe Gold

Brand image
You last purchased this on
 
Brizo

Rook Double Robe Hook in Deluxe Gold

  • Fast #
  • Part #D693561GL
  • Item #7717318
  • Manufacturer Part #693561-GL
4.1 out of 5 Customer Rating
2 Robe Hook

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
5-19/100 in
GSA Approved:
No
Height:
4-63/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
5-3/16 in
Width:
2-5/16 in


Customers Also Bought
1–6 of 18 items
Part #D695061RB
Item #7006249
4.5 out of 5 Customer Rating
Requires Certification
Part #D692461PC
Item #7006102
4.3 out of 5 Customer Rating
Requires Certification
Part #D69410RB
Item #7427062
4.5 out of 5 Customer Rating
Requires Certification
Part #D694761RB
Item #7006121
5 out of 5 Customer Rating
Requires Certification
Part #D695067GL
Item #9829464
3.9 out of 5 Customer Rating
Requires Certification
Part #H73561000
Item #7967179
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D691861RB
Item #7006055
5 out of 5 Customer Rating
Requires Certification
Part #D693585PNCO
Item #4243473
3.4 out of 5 Customer Rating
Requires Certification
Part #D693598GL
Item #7660837
4.4 out of 5 Customer Rating
Requires Certification
Part #D693580BN
Item #4109933
5 out of 5 Customer Rating
Requires Certification
Part #D693406GL
Item #9115260
3.1 out of 5 Customer Rating
Requires Certification
Part #D693476PN
Item #10071341
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing