Handle Kit in Luxe Nickel with Matte Black
Rook™ Handle Kit in Luxe Nickel with Matte Black
Product Details
Product Details
- Handles secure to valves with rare earth magnet
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
- Optional white handle inserts available and sold separately (RP78585WH)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Rook™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Matte Black
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in