This product requires certification to purchase.

Luxe Gold Hot Water Dispenser

Brizo

Rook® Luxe Gold Hot Water Dispenser

  • Fast #
  • Part #D61374LFHGL
  • Item #8951204
  • Manufacturer Part #61374LF-H-GL
5 out of 5 Customer Rating
Brand image
Brizo

Rook® Luxe Gold Hot Water Dispenser

  • Fast #
  • Part #D61374LFHGL
  • Item #8951204
  • Manufacturer Part #61374LF-H-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/16 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-19/100 in
Spout Reach:
5-3/50 in
Spout Type:
High Arc, Swivel
UPC:
034449938334