This product requires certification to purchase.

Luxe Steel Cold Water Dispenser

Brizo

Rook® Luxe Steel Cold Water Dispenser

  • Fast #
  • Part #D61374LFCSL
  • Item #8950911
  • Manufacturer Part #61374LF-C-SL
4 out of 5 Customer Rating
Brand image
Brizo

Rook® Luxe Steel Cold Water Dispenser

  • Fast #
  • Part #D61374LFCSL
  • Item #8950911
  • Manufacturer Part #61374LF-C-SL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3 in. deck thickness
  • Integrated supply tubes
  • Integrated air gap included with 1/4 tube for RO system and 3/8" tube for drain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/16 in
Spout Reach:
5-1/16 in
Spout Type:
Swivel
UL Listed:
No
UPC:
034449946803