Multi Function Hand Shower in Brushed Nickel
Rook® Multi Function Hand Shower in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- 3 spray settings: H2Okinetic® rinsing spray, massage spray and pause
- 26 3/4" long slide bar
- 60"- 82" stretchable, finished metal hose
- Slidebar with integrated hose connection
- Multiple spray settings and pause feature - Pause is a non-positive shut-of
- Maximum 1.75 gpm at 80 psi, 6.6 L/min at 550 kPa
- Wall bar with adjustable slide (allows for adjustable shower height) Not to be used as a grab bar
- 60 in - 82 in (1524 mm - 2083 mm) stretchable finished metal hose
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-14/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 30 in
- Hose Length:
- 60 in
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/4 in
- Spray Type:
- Massage, Pause
- WaterSense Labeled:
- Yes
- Width:
- 4 in