This product requires certification to purchase.

Multi Function Hand Shower in Chrome

You last purchased this on
 
Brizo

Rook® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D88861PC
  • Item #7006380
  • Manufacturer Part #88861-PC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Rook® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D88861PC
  • Item #7006380
  • Manufacturer Part #88861-PC
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • 3-function handshower: H2Okinetic® spray, massage spray and pause
  • 60" - 82" stretchable finished metal hose
  • Wall mount bracket with integrated hose connection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
9-14/25 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3 in