This product requires certification to purchase.

Replacement Handle Insert in White

Brizo

Rook Replacement Handle Insert in White

  • Fast #
  • Part #DRP78584WH
  • Item #7006347
  • Manufacturer Part #RP78584WH
3.4 out of 5 Customer Rating
Brand image
Brizo

Rook Replacement Handle Insert in White

  • Fast #
  • Part #DRP78584WH
  • Item #7006347
  • Manufacturer Part #RP78584WH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rook
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Insert
GSA Approved:
No
Height:
31/100 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
034449793667