Shower Arm and Flange in Luxe Gold
Rook Shower Arm and Flange in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
- 1/2" I.P.S. male threads
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Rook
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 7-19/100 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-19/100 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in