Single Cross Handle in Brilliance® Luxe Gold
Rook® Single Cross Handle in Brilliance® Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1155-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles secure to valves with rare earth magnet
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
- Optional white handle inserts available and sold separately (RP78584WH)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3-19/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449874571
- WaterSense Labeled:
- No
- Width:
- 3 in