Single Handle Pressure Balancing Valve Trim in Luxe Gold
Rook® Single Handle Pressure Balancing Valve Trim in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Red/Blue temperature markings
- RP81665 extension kit extends rough installation up to 1 3/4"
- Covered under Brio's limited lifetime residential and 5 year limited commercial warranty
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Coordinates with products from the Rook line seamlessly
- Pressure balanced valve trim - single cartridge controls the water temperature and the on/off function
- Rough-in valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in