This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Luxe Nickel

You last purchased this on
 
Brizo

Rook® Single Handle Thermostatic Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT75661NK
  • Item #7212197
  • Manufacturer Part #T75661-NK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Rook® Single Handle Thermostatic Valve Trim in Luxe Nickel

  • Fast #
  • Part #DT75661NK
  • Item #7212197
  • Manufacturer Part #T75661-NK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Escutcheon Height:
7 in
Escutcheon Width:
7 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No