This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Venetian Bronze

You last purchased this on
 
Brizo

Rook® Single Handle Thermostatic Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT66T060RB
  • Item #7006365
  • Manufacturer Part #T66T060-RB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Rook® Single Handle Thermostatic Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT66T060RB
  • Item #7006365
  • Manufacturer Part #T66T060-RB
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Flow Rate:
12.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No